Micro Greens Starter Grow Light Kit, Wide Angle Full Spectrum, 2PK
Mfr # 803401
Zoro # G322706465
product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns
Key Features
Bulb Shape
A19
Bulb Operating Temp. Range
-20 to 60° C
Voltage
120 V
Bulb Min. Starting Temp.
-20° C
Bulb Start Type
Instant-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803401
Zoro #
G322706465
UPC #
840404424213
Country of Origin
China
Details
Bulb Shape
A19
Bulb Operating Temp. Range
-20 to 60° C
Voltage
120 V
Bulb Min. Starting Temp.
-20° C
Bulb Start Type
Instant-on
Color
White Spectrum
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Rated Life
20,000 hr
Item
Micro Greens Grow Light Kit
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Watts
11 W
Light Technology
LED
Material
Plastic, Rubber
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Shatter-Resistant
Yes
Bulb Base Type
Medium Screw (E26)
Rough Service
Yes
Description
Start growing your Micro Greens with Miracle LED's Micro Greens Starter Grow Kit (SEEDS NOT INCLUDED). Micro Greens are a vitamin power house, pack with beneficial properties. This powerful grow kit uses the power of full spectrum and other colors found in our Wide Angle Grow Lights Bulbs. Our Wide Angle Grow Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.