Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Greens Starter Grow Light Kit, Wide Angle Red Spectrum, 2PK

  • Mfr # 803403

  • Zoro # G122706443


product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns

Key Features

Color
Red Spectrum
Light Technology
LED
Rated Life
20,000 hr
Watts
11 W
Bulb Base Type
Medium Screw (E26)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803403
Zoro #
G122706443
UPC #
840404424237
Country of Origin
China

Details

Color
Red Spectrum
Light Technology
LED
Rated Life
20,000 hr
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Rough Service
Yes
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Voltage
120 V
Bulb Start Type
Instant-on
Material
Plastic, Rubber
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Operating Temp. Range
-20 to 60° C
Shatter-Resistant
Yes
Item
Micro Greens Grow Light Kit
Bulb Min. Starting Temp.
-20° C
Bulb Shape
A19
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)

Description

Start growing your Micro Greens with Miracle LED's Micro Greens Starter Grow Kit (SEEDS NOT INCLUDED). Micro Greens are a vitamin power house, pack with beneficial properties. This powerful grow kit uses the power of full spectrum and other colors found in our Wide Angle Grow Lights Bulbs. Our Wide Angle Grow Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.