Zoro Homepage

Multi-Functional 5ft Stand for Grow Lights, Indoor Gardening

  • Mfr # 803021

  • Zoro # G215874080


product price: $67.29
/ea

Key Features

Color
Black
Length
5ft
Includes
(1) 5ft Stand
Features
Stylish and Multi-Functional, Long lasting
For Use With
Multi-Functional (Pair with 100W LED Grow Light)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803021
Zoro #
G215874080
UPC #
-
Country of Origin
China

Dimensions

Length
5ft

Details

Item
Grow Light Stand
Color
Black
Includes
(1) 5ft Stand
Features
Stylish and Multi-Functional, Long lasting
For Use With
Multi-Functional (Pair with 100W LED Grow Light)

Description

Miracle LEDs 5-Foot Stand is a multi-functional stand perfect for your indoor gardening needs! Place anywhere you please and use it however you want with easy assembly and setup. Pair it with our 100W Pink Daylight Grow Light for the ultimate plant growing setup. Thanks to its height, you can ensure your plants are receiving optimal light coverage! Dont have the 100W light, hook any other grow light of your choice or that you have at home. You can also use it to hang your plants without making any holes in your ceiling or walls. Plus, the stand fits and blends in perfectly with any home aesthetic and decor. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light.


  • MULTI-FUNCTIONAL – Use this stand for all your indoor gardening needs! Hang your plants on it, pair it with our 100W LED Grow Light, don’t have the 100W light, no worries hook any other grow light of your choice or that you have at home.
  • AESTHETICALLY PLEASING – This multi-functional stand fits in perfectly in your home. Blending in with any house aesthetic and décor, place anywhere you please.
  • OPTIMAL LIGHT COVERAGE- When paired with a grow light, you can ensure your plants are receiving optimal light coverage due to its height!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.