Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Functional High-Intensity 40W Under the Canopy LED Grow Light

  • Mfr # 803020

  • Zoro # G715874078


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors,Outdoors
Min. Starting Temperature
-20°C
Outside Dia.
10 in
Bulb Start Type
Instant-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803020
Zoro #
G715874078
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
10 in

Details

Voltage
120 V
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors,Outdoors
Min. Starting Temperature
-20°C
Bulb Start Type
Instant-on
Item
Hydroponics Grow Light
Color
Pink Spectrum
Watts
40 W
Light Technology
LED
Rated Life
20,000 hrs
Features
Stylish, Long Lifespan, LED Technology, Rough Service, Shatter-Resistant, Curved Mount to wall
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants
Includes
(1) 40W LED LIGHT

Description

Say Hello to Miracle LEDs New Elegant Hydroponics Line for your indoor gardening needs! These 40 watts Elegant Multi-functional Grow Lights were designed to replicate the lighting used large commercial greenhouses right at home giving your plants optimal growth power. While most grow light fixtures provide light to the tops of your plants, this light provides lighting to the bottom of your plant ensuring the entirety of your plants receive light they need. This 6.5-inch wide grow light can be used on the floor at the base of your plants or mounted on a wall as a wall wash light! Supplies for mounting not included. Plus, Pink Spectrum power gives your plants the kick they need during their fruit and flowering stage aiding them with optimal growth and produce production. The pink light appearance also enhances and fits in perfectly with any house aesthetic and decor. Specially designed in Germany, this light virtually gives off no heat and no fear of getting burned when touching it! Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED Light. Results vary by many factors and artificial lights do not fully replace light from the sun.


  • MULTI-FUNCTIONAL- This 6.5-inch wide grow light can be used on the floor at the base of your plants or mounted on a wall as a wall wash light! (Supplies for mounting not included)
  • FOCUSED UNDER THE CANOPY LIGHTING- While most grow light fixtures provide light to the tops of your plants, this light provides lighting to the bottom of your plant ensuring the entirety of your plants receive light.
  • EASY INSTALLATION- No need to hire an electrician with our 6-Foot-long plug-in cord. Just find an outlet, mount on your wall and your set to grow!
  • Commercial Growing AT HOME! – Designed in Germany, this grow light replicates the benefits of commercial lighting used in large greenhouses right at home with virtually NO HEAT.
  • INDOOR GARDENING is perfect for many different environments, such as small kitchen herb gardens, apartments or dorms with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
  • PINK SPECTRUM POWER- This 450-750NM light gives your plants the kick they need during their fruit and flowering stage! Plus, the pink appearance enhances and fits in perfectly with any house aesthetic and décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.