
Outdoor String Light Kit, Low Profile, 4PK
Mfr # 607845
Zoro # G710443071
product price: $649.99
/pk 4, $162.50/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120 V
Fixture Rated Life
20,000 hr
Operating Temp. Range
-20 to 60 Degrees C
Bulb Base Type
Medium Screw (E26)
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607845
Zoro #
G710443071
UPC #
-
Country of Origin
China
Details
Fixture Voltage
120 V
Watts
3 W
Fixture Rated Life
20,000 hr
Operating Temp. Range
-20 to 60 Degrees C
Bulb Base Type
Medium Screw (E26)
Lighting Technology
LED
Includes
Black String Fixtrue (4) LED Bulbs (48)
Housing Color
Amber
Application
Temporary Outdoor Lighting for Events, Porch, Deck, Balconies
Special Features
Dark Sky, Harsh Environment
Hosuing Material
Plastic, Rubber
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-20°C
Rough Service
Yes
Bulb Start Type
Instant-on
Description
Includes 48 LED bulbs, 4 string fixtures. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 3W LEDs replace 60W Old Incandescent Bulbs and run at a FRACTION of the cost at only $0.36 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.