
Outdoor String Light Kit, Max Brightness, 2PK
Mfr # 607855
Zoro # G410443074
product price: $479.99
/pk 2, $240.00/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120 V
Fixture Rated Life
20,000 hr
Operating Temp. Range
-20 to 60 Degrees C
Hosuing Material
Plastic, Rubber
Housing Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607855
Zoro #
G410443074
UPC #
-
Country of Origin
China
Details
Fixture Voltage
120 V
Watts
14 W
Fixture Rated Life
20,000 hr
Operating Temp. Range
-20 to 60 Degrees C
Hosuing Material
Plastic, Rubber
Housing Color
Amber
Includes
Black String Fixtrue (2) LED Bulbs (24)
Lighting Technology
LED
Special Features
Dark Sky, Harsh Environment
Application
Temporary Outdoor Lighting for Events, Porch, Deck, Balconies
Bulb Base Type
Medium Screw (E26)
Shatter-Resistant
Yes
Rough Service
Yes
Bulb Start Type
Instant-on
Bulb Minimum Starting Temperature
-20°C
Description
Includes 24 LED bulbs, 2 string fixtures. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 14W LEDs replace 150W Old Incandescent Bulbs and run at a FRACTION of the cost at only $1.68 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.