Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planogram Indoor Gardening Shelf Starter of LED Grow Lights

  • Mfr # 607206

  • Zoro # G105672222


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Bulb Base Type
Medium Screw (E26)
Bulb Start Type
Instant-on
Width
3 FT
Length
1 FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607206
Zoro #
G105672222
UPC #
810102944993
Country of Origin
China

Dimensions

Width
3 FT
Length
1 FT
Height
1 FT

Details

Item
Grow Lights
Voltage
120V
Bulb Base Type
Medium Screw (E26)
Bulb Start Type
Instant-on
Bulb Primary Application
LED Lights for plant growing & indoor gardening
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Finish
Frosted
Standards
UL/ETL Listed
Includes
Full Spectrum LED Grow Bulbs (25), Red LED Grow Bulbs (12), Red & Blue LED Grow Bulbs (12), Greenhouse in a Box Kits (4), Laminated Shelf Guide (1), Shelf Label Sheets (4)

Description

Miracle LED Shelf Starter Absolute Daylight Garden Center Grow Light Pack- The most inexpensive way to jumpstart an Indoor Gardening section in your store! Absolute Daylight LED Grow Lights lower the cost to entry for your customers. It's now possible for anyone to start growing fresh herbs at home or keep a home full of plants happy. A small footprint, highly effective collection of our Best-Selling LED Grow Lights and Grow Kits that profitably slots into your store's selection with minimal risk. The included Greenhouse in a Box Grow Kits come with plug-in light fixtures and grow bulbs that give customers the freedom to instantly add light to anywhere their plants live.
INCLUDES:
Full Spectrum LED Grow Bulbs (25), Red LED Grow Bulbs (12), Red & Blue LED Grow Bulbs (12), Greenhouse in a Box Kits (4), Laminated Shelf Guide (1), Shelf Label Sheets (4)
Absolute Daylight bulbs of all spectrums blend naturally into any room of the house with their white light appearance. Full Spectrum bulbs emulate natural daylight to give your indoor plants the light they crave. Red Spectrum Grow bulbs are specially designed for Fruiting and Flowering Plants using wavelengths of light that promote budding and blooming as well as healthy fruit/vegetable growth. Red+Blue Spectrum Grow bulbs maximize plant growing potential for multiple plants by targeting the exact wavelengths of light that plants most benefit from.
From bulbs to lighting fixtures, this selection has everything your customers need to start their own easy, indoor gardening set-up. Sipping only 100W, our Absolute Daylight LED Grow Bulbs are cost effective and safe -- the perfect light for hungry plants. WIth a growing market for indoor growing and up to 40% profit margins, its hard to pass up this deal.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.