Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 W, Compact LED Bulb, White, A15, 6500K Temp. Frosted, Non-Dimmable, PK2

  • Mfr # 602183

  • Zoro # G0773615


product price: $19.95
/pk 2, $9.98/ea

Key Features

Voltage
120V AC
Watts
3 W
Bulb Shape
A15
Bulb Housing
Plastic
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602183
Zoro #
G0773615
UPC #
728433236543
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 7/8 in
Overall Length
3 1/2 in
Length
3 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Plastic
Color Temperature
6500K
Dimmable
No
Lumens
315 lm
Rated Life
20,000 hr
Light Technology
LED
Bulb Beam Angle
200 Degrees
Three-Way
No
Rough Service
Yes
Bulb Primary Application
Freezers, Refrigerators
Wattage Equivalency
50W INC
High Output
No
Color Rendering Index
85
Energy Star Compliant
No
Bulb Finish
Frosted
Bulb Designation
602183
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20 Degrees to 50 Degrees C
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Plug and Play
Trade Number
602183
Amps
0.05 A
Includes
(2) LED Refrigerator Bulbs
Features
Cool Running
For Use With
Freezers, Refrigerators
Shatter-Resistant
Yes
Bulb Start Type
Instant
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
No Dimming
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
Dimming Method
No Dimming
Incandescent Wattage Equivalency
50 W

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.