Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 W, Compact LED Bulb, White, A19, 5000K Temp. Frosted Finish, Non-Dimmable, PK2

  • Mfr # 602109

  • Zoro # G1467044


product price: $25.56
/pk 2, $12.78/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602109
Zoro #
G1467044
UPC #
728433235805
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
4 1/2 in
Bulb Dia.
2 3/8 in
Length
4 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
1,100 lm
Rated Life
20,000 hr
Light Technology
LED
Wattage Equivalency
100W INC
Bulb Beam Angle
200 Degrees
High Output
No
Bulb Finish
Frosted
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-20 Degrees to 50 Degrees C
Rough Service
Yes
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Energy Star Compliant
No
Bulb Designation
602109
Color Rendering Index
85
Standards
UL 1993 Listed
Bulb Primary Application
Garage Door Opener
Bulb Minimum Starting Temperature
-4 Degrees F
Features
Rough Service
For Use With
Garage Door Opener
Light Color
White
Shatter-Resistant
Yes
Bulb Start Type
Instant
Amps
0.17 A
Includes
(2) Rough Service LED Bulbs
Dimming Type
No Dimming
Lumen Selectable
No
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
122 Degrees F
Dimming Method
No Dimming
Color Selectable
No

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.