Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strawberry Starter Grow Light Kit, UG Purple Spectrum, 2PK

  • Mfr # 803396

  • Zoro # G122706498


product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Start Type
Instant-on
Rough Service
Yes
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803396
Zoro #
G122706498
UPC #
840404424169
Country of Origin
China

Details

Light Technology
LED
Bulb Start Type
Instant-on
Rough Service
Yes
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Rated Life
20,000 hr
Bulb Shape
A19
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Voltage
120 V
Bulb Base Type
Medium Screw (E26)
Item
Strawberry Grow Light Kit
Color
Purple Spectrum
Material
Plastic, Rubber
Watts
12 W
Shatter-Resistant
Yes
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Operating Temp. Range
-20 to 60° C
Bulb Min. Starting Temp.
-20° C
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants

Description

Start growing your Strawberries with Miracle LED's Strawberry Starter Grow Kit (SEEDS NOT INCLUDED). Start growing indoors then transfer the plant outside for the spring and summer time. This powerful grow kit uses the power of full spectrum and other colors found in our Ultra Grow Lights Bulbs. Our Ultra Grow Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.