Strawberry Starter Grow Light Kit, UG Red Spectrum, 2PK
Mfr # 803395
Zoro # G222706510
product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
Key Features
Shatter-Resistant
Yes
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Watts
12 W
Rough Service
Yes
Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803395
Zoro #
G222706510
UPC #
840404424152
Country of Origin
China
Details
Shatter-Resistant
Yes
Item
Strawberry Grow Light Kit
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Watts
12 W
Rough Service
Yes
Material
Plastic, Rubber
Bulb Min. Starting Temp.
-20° C
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Rated Life
20,000 hr
Color
Red Spectrum
Voltage
120 V
Bulb Start Type
Instant-on
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Bulb Operating Temp. Range
-20 to 60° C
Bulb Shape
A19
Light Technology
LED
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Bulb Base Type
Medium Screw (E26)
Description
Start growing your Strawberries with Miracle LED's Strawberry Starter Grow Kit (SEEDS NOT INCLUDED). Start growing indoors then transfer the plant outside for the spring and summer time. This powerful grow kit uses the power of full spectrum and other colors found in our Ultra Grow Lights Bulbs. Our Ultra Grow Light Bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment right in your home! The same power but smaller economic and environmental footprint. Plus, enjoy the strong and water resistant 4-socket string that comes in the kits. You'll never have to sacrifice the layout of your home; just plug in and hook on where ever it is needed. The Sproutmatic timer is great for controlling the amount of light your plant is receiving. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.