U.L. Listed 1 Inch Stackable Porcelain Socket Extenders, PK2

  • Mfr # 602219

  • Zoro # G0774026


product price: $11.39
/pk 2, $5.70/ea

Key Features

Type
Stackable
Application
Ceiling
Voltage
120 V
Color
White
Use With
Recessed Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602219
Zoro #
G0774026
UPC #
728433236901
Country of Origin
China

Details

Item
Socket Extender
Type
Stackable
Application
Ceiling
Voltage
120 V
Color
White
Use With
Recessed Can
Lamp Base
E26
Watts
100 W

Description

Socket Extender, Color White, Compatible with Grainger Part Number 655Y01,655Y04, Compatible with Manufacturer Model Number 602109, 602113, Product Type Socket Extender, Watts 100 W, Application Ceiling, Lamp Base E26, Voltage 120 V, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.