Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unedison 2-Socket Lettuce Indoor Grow Light Kit Full Spectrum 9W Replaces 100W, Timer, 3PK

  • Mfr # 802028

  • Zoro # G512329979


product price: $125.99
/pk 3, $42.00/ea
Free Shipping & Returns

Key Features

Material
Plastic/Rubber
Shatter-Resistant
Yes
Bulb Base Type
Medium Screw (E26)
Includes
String Light Fixture (3); LED Light Bulb (6); Timer (1)
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802028
Zoro #
G512329979
UPC #
-
Country of Origin
China

Details

Material
Plastic/Rubber
Shatter-Resistant
Yes
Bulb Base Type
Medium Screw (E26)
Includes
String Light Fixture (3); LED Light Bulb (6); Timer (1)
Voltage
120V
Bulb Minimum Starting Temperature
-20°C
Bulb Shape
A19
Color
Full Spectrum
Rated Life
20,000 hr
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Start Type
Instant-on
Light Technology
LED
Bulb Operating Temp. Range
-20 to 60°C
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Watts
9W
Rough Service
Yes

Description

Grow lettuce all year long when choosing the Unedison Lettuce Grow Light Kit! This kit includes flexible rubber corded light fixture, grow light bulbs and a timer to autmate the growth cycle. Lettuce plants require 6-8 hours of DIRECT sunlight per day; when days are short or clouds are heavy, turn on the grow light so plants don't miss out! Plants grown strictly under artificial light need up to 16 hours of light to grow efficiently. Make sure plant is properly watered and uses drainable soil for best growth results. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun. SEEDS NOT INCLUDED!


  • •GROW LETTUCE ALL YEAR LONG! - No need to worry about cloudy days or cold weather - this grow light kit can facilitate hearty lettuce growth 365 days a year! Grow lights are a great supplement to indirect sunlight, boosting growth. Lettuce seeds, plant and pot not included.
  • •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
  • •ALMOST FREE ENERGY - Each 9W LED replaces 100W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.08 per year in energy costs!
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • •FULL SPECTRUM - Harness the growing power of the Sun with beautiful full spectrum light that your plants crave.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.