Zoro Homepage

Unedison 2-Socket Red Spectrum 11W Replace 150W Wide Angle Indoor Pepper Grow Light Kit, 2PK

  • Mfr # 802021

  • Zoro # G612329978


product price: $98.15
/pk 2, $49.08/ea
Free Shipping & Returns

Key Features

Material
Plastic/Rubber
Watts
11W
Color
Red Spectrum
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802021
Zoro #
G612329978
UPC #
-
Country of Origin
China

Details

Material
Plastic/Rubber
Watts
11W
Color
Red Spectrum
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Voltage
120V
Bulb Operating Temp. Range
-20 to 60°C
Bulb Base Type
Medium Screw (E26)
Bulb Start Type
Instant-on
Bulb Minimum Starting Temperature
-20°C
Light Technology
LED
Shatter-Resistant
Yes
Rated Life
20,000 hr
Includes
String Light Fixture (2); LED Light Bulb (4); Timer (1)
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Rough Service
Yes
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Bulb Shape
A19

Description

Grow peppers all year long when choosing the Unedison Pepper Grow Light Kit! This kit includes flexible rubber corded light fixture, grow light bulbs and a timer to autmate the growth cycle. Peppers require 6-8 hours of DIRECT sunlight per day; when days are short or clouds are heavy, turn on the grow light so plants don't miss out! Plants grown strictly under artificial light need up to 18 hours of light to grow efficiently. Make sure plant is properly watered and uses drainable soil for best growth results. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow! Comes with one bonus SproutMatic timer to manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Results vary by many factors and artificial lights do not fully replace light from the sun. SEEDS NOT INCLUDED.


  • •GROW PEPPERS ALL YEAR LONG! - No need to worry about cloudy days or cold weather - this grow light kit can facilitate hearty pepper growth 365 days a year! Grow lights are a great supplement to indirect sunlight, boosting growth. Pepper seeds, plant and pot not included.
  • •SPROUTMATIC ALL-WEATHER CONTROLLING TIMING – Synchronize your growing schedule with ease! Just set the time and push the tabs down to set how long your plants receive light.
  • •RED SPECTRUM Growing Power is Perfect for your budding and blooming vegetables, fruits, and flowers to enhance growth and yield.
  • •ALMOST FREE ENERGY - Each 11W LED replaces 150W Old Incandescent Bulbs and runs at a fraction of the cost, costing only $1.32 per year in energy costs!
  • •WATER RESISTANT - Durable rubber cord and polarized plug makes this kit flexible, strong, and water resistant!
  • •LIMITLESS SETUP - Master your indoor gardening setup with high versatility and flexibility! These 3-foot strings are perfect to reach the tightest and most difficult spaces with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.