Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 12PK

  • Mfr # 801992

  • Zoro # G811525454


product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
14W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
801992
Zoro #
G811525454
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
14W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Rough Service
Yes
Bulb Start Type
Instant-on
Includes
LED Lightbulb (12)
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Primary Application
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Features
May reduce Bug Presence, Light Pollution
Color
Amber
Bulb Minimum Starting Temperature
-20 Degrees C

Description

A modern LED solution replacing old inefficient yellow bug lights of the past. The Un-Edison LED Bug Light combines time-tested yellow spectrum technology with all the benefits of LED. Flying insects can see higher wavelengths than Humans can and are attracted to lights that emit light in these wavelengths as well as the heat they produce. The Un-Edison LED Bug Light gives off none of this high frequency, Very Little Heat, and No Harsh White spectrum light which can draw bugs straight to your home. Produces a Lovely Glow and an even, full light at your doorstep. Modern LED technology work together to light up your porch, patio or deck without attracting bugs or other pests! Perfect for busy suburbs or secluded cabins alike, this super-powered LED bulb is bright enough to fully light your entryways, high peaks and porches. Get huge energy SAVINGS replacing 100W bulbs with this LED bulb. Runs for Only $1.66 Yearly and Saves Up to $168 Per Year Replacing just Two 100W Incandescent Bug Lights!


  • •Proven Amber Yellow Light Spectrum Invisible to most Flying Insects and Pleasing to Humans. Same Time-Tested Technology
  • •Specially designed yellow colored light with no UV is invisible to bugs but pleasing to humans - wide angle bulb lights up a bigger area than other bulbs
  • •ave Hundreds of $$$ Per Year on Your Energy Bill - Runs for Only $1.44 Yearly and Saves Up to $168 Per Year Replacing just Two 100W Incandescent Bug Lights!
  • •For your patio, deck, or cabin - looks great in coach light and outdoor wall lights
  • •A19 Size - Classic Edison Shape - Fits in 99% of existing indoor & outdoor fixtures - Perfect for Patio Lights, Sconses, Recessed Lighting, Decks, Cabins, Etc. UL Listed, Rated for Use in Totally Enclosed Fixtures and For Use in Dry or Damp Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.