Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grout Sealer, 15 Oz, 6 PK

  • Mfr # GRTSLRAEROCS

  • Zoro # G1924638


product price: $98.19
/pk 6, $16.37/ea
Free Shipping & Returns

Key Features

Form
Liquid
Size
15 Oz
Fragrance
Solvent Like
Container Type
Aerosol Spray Can
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRTSLRAEROCS
Zoro #
G1924638
UPC #
-
Country of Origin
United States

Dimensions

Size
15 Oz
Cleaner Container Size
15 oz
Degreaser Container Size
15 oz.
Container Size
15 oz

Details

Item
Grout Sealer
Form
Liquid
Fragrance
Solvent Like
Container Type
Aerosol Spray Can
Recommended Dilution
Ready to Use
Cleaner Container Type
Aerosol Can
Includes Chemical
None
Case Quantity
1
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Grout Sealer
Cleaner Form
Liquid
Sub-Category
Stone
Primary Chemical
None
Net Weight
15 oz.
Degreaser Container Type
Aerosol Can
Contains
Masonry, Tile, Stone Protecting Agent
For Use On
Stone, Tile, Grout, Brick, Concrete and Masonry Based surfaces
Flash Point
-140.8 Degrees F
Standards
CERCLA, SARA
VOC Content
73%
Maximum Coverage Area
250 sq ft
Minimum Coverage Area
125 sq ft
Nonflammable
No
Minimum Drying Time
2 hr
Biodegradable
No
Maximum Drying Time
24 hr
Properties
No Rinse Required
Rinse Required
No
Minimum Effective Temperature
32 Degrees F
Maximum Effective Temperature
120 Degrees F
Surfaces for Use On
Limestone, Marble, Slate

Description

Grout Sealer, Cleaner Form Liquid, Container Size 15 oz, Container Type Aerosol Spray Can, Properties No Rinse Required, Ready to Use, Standards CERCLA, SARA, Surfaces for Use On Limestone, Marble, Slate, Maximum Coverage Area 250 sq ft, Maximum Drying Time 24 hr, Maximum Effective Temperature 120 Degrees F, Minimum Coverage Area 125 sq ft, Minimum Drying Time 2 hr, Minimum Effective Temperature 32 Degrees F, Flash Point -140.8 Degrees F, Fragrance Solvent Like, Net Weight 15 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.