
Quart, Transparent, High Gloss Finish Sealer
Mfr # HGFS6QT
Zoro # G710656815
product price: $18.49
/eaSold in multiples of 6 for $110.94
Key Features
Color
Transparent
Adhesive Grouping
Sealant
Series
High Gloss Finish Sealer
Full Cure Time
1-5 hrs
Sealant Properties
High-Gloss Finish, Color Enhanced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGFS6QT
Zoro #
G710656815
UPC #
753927511356
Country of Origin
United States
Dimensions
Container Size
Quart
Details
Color
Transparent
Adhesive Grouping
Sealant
Series
High Gloss Finish Sealer
Full Cure Time
1-5 hrs
Sealant Properties
High-Gloss Finish, Color Enhanced
Coverage
Up to 1500 sq ft per gallon
For Use With
Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
For Use On Surface Material
Flamed, sandblasted, split faced, tumbled and textured surfaces
Resistance Properties
Scuff and weather resistant
Description
Sealant, High Gloss Finish Sealer, Quart
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.