Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quart, Transparent, Matte Finish Sealer

  • Mfr # MFSQT6

  • Zoro # G910656806


product price: $16.29
/ea
Sold in multiples of 6 for $97.74

Key Features

Color
Transparent
Series
Matte Finish Sealer
Full Cure Time
3 - 72 hrs
Coverage
Up to 1500 sq ft per gallon
Sealant Properties
enhance the natural color, seals and protects, low maintenance, color enhanced satin sheen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSQT6
Zoro #
G910656806
UPC #
753927514555
Country of Origin
United States

Dimensions

Container Size
Quart

Details

Color
Transparent
Series
Matte Finish Sealer
Full Cure Time
3 - 72 hrs
Coverage
Up to 1500 sq ft per gallon
Sealant Properties
enhance the natural color, seals and protects, low maintenance, color enhanced satin sheen
For Use With
Saltillo, Terra Cotta, Porous Unglazed Tile, Concrete, Masonry
Resistance Properties
scuff and weather resistant

Description

Sealant, Matte Finish Sealer, Quart

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.