
Sealant, 511 Glass Tile & Shower Sealer, 16 Ounce
Mfr # GTSS16OZ6
Zoro # G910656844
product price: $19.55
/eaSold in multiples of 6 for $117.30
Key Features
Container Type
Spray
Container Size
16 Ounce
Color
Transparent
Application
Protect glass tile and showers from staining, buildup, and water spots
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTSS16OZ6
Zoro #
G910656844
UPC #
753927516054
Country of Origin
United States
Dimensions
Container Size
16 Ounce
Details
Container Type
Spray
Color
Transparent
Application
Protect glass tile and showers from staining, buildup, and water spots
Adhesive Grouping
Sealant
Full Cure Time
4 hrs
For Use With
Glass Tile, Showers, Shower Doors
Sealant Properties
Creates a protective barrier between glass and water
Coverage
Up to 4000 sq. ft. per bottle
For Use On Surface Material
Glass tile and showers
Description
Sealant, 511 Glass Tile & Shower Sealer, 16 Ounce
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.