
8 Oz, Transparent, 511 Pourous Plus (Discontinued)
- Mfr # PLUS8OZ12
- Zoro # G210656827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLUS8OZ12
Zoro #
G210656827
UPC #
753927512551
Country of Origin
United States
Dimensions
Container Size
8 Oz
Details
Color
Transparent
Series
511 Pourous Plus
Full Cure Time
72 hrs
Dry Time Recoat
1 - 3 hrs
Coverage
Up to 4000 sq ft per gallon
Weight
8 oz Spray
For Use With
Granite, Stucco, Sanded Grout, Travenite, Quartz, Glazed Tile, Porcelain Tile
Application Temp. Range
83 Degrees to 90 Degrees F
Description
Sealant, 511 Porous Plus, 8 Oz. Spray
- •Protects interior/exterior porous surfaces including marble, quartz, travertine, limestone, slate, grout and more
- •Easy to apply, invisible sealant provides superior coverage, safe to use on food prep areas
- •High performance penetrating sealer resists oil, water and weather for extreme durability
- •Non-yellowing, transparent sealer maintains the natural look of the surface
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.