Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealer, Bottle, 32 oz., PK6

  • Mfr # 511QT6

  • Zoro # G4028416


product price: $228.99
/pk 6, $38.17/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Sealer
Cleaner Container Type
Jug
Fragrance
Solvent Like
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511QT6
Zoro #
G4028416
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Sealer
Cleaner Container Type
Jug
Fragrance
Solvent Like
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Masonry, Tile, Stone Protecting Agent
Container Type
Jug
Degreaser Container Type
Jug
Includes Chemical
None
Net Weight
32 oz.
For Use On
Stone, Tile, Grout, Brick, Concrete and Masonry Based surfaces
Sub-Category
Stone
Primary Chemical
None
Item
Sealer
Form
Liquid
Flash Point
158 Degrees F
Standards
CERCLA, SARA
VOC Content
74%
Maximum Drying Time
72 hr
Minimum Drying Time
1 hr
Surfaces for Use On
Granite, Marble, Quartz, Slate
Maximum Coverage Area
4,000 sq ft
Properties
No Rinse Required
Maximum Effective Temperature
120 Degrees F
Rinse Required
No
Nonflammable
No
Biodegradable
No
Minimum Coverage Area
500 sq ft
Minimum Effective Temperature
32 Degrees F

Description

Sealer, Cleaner Form Liquid, Container Size 32 oz, Container Type Jug, Properties No Rinse Required, Ready to Use, Standards CERCLA, SARA, Surfaces for Use On Granite, Marble, Quartz, Slate, Maximum Coverage Area 4,000 sq ft, Maximum Drying Time 72 hr, Maximum Effective Temperature 120 Degrees F, Minimum Coverage Area 500 sq ft, Minimum Drying Time 1 hr, Minimum Effective Temperature 32 Degrees F, Flash Point 158 Degrees F, Fragrance Solvent Like, Net Weight 32 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.