Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miracleware MiracleWare 4643 Owls Blanket & Muslin Swaddle Set 4643

MiracleWare 4643 Owls Blanket & Muslin Swaddle Set (Discontinued)

  • Mfr # 4643
  • Zoro # G203864178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4643
Zoro #
G203864178
UPC #
748252304643
Country of Origin
China

Description

Being a new parent can be challenging enough without adding sleep deprivation to it. The miracle blanket is the secret to a happy, well-rested baby, as well as a well-rested mom and dad. The miracle blanket has been proven to extend sleep periods between feedings by preventing night movement and separation anxiety, thus allowing mom and dad a greater duration for sleep. Your baby will sleep longer and deeper with the miracle blanket. The miracle blanket is the only true swaddling blanket that its effectiveness with it's triple patented arm flap design and length.

Features
  • Type - Miracle Blanket & Muslin Swaddle Set
  • Design - Owls
  • Dimension - 21 x 0.2 x 61 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.