
Mirage 53-01 MDBR Plain Dog Hoodie; Brown - Medium (Discontinued)
- Mfr # 53-01 MDBR
- Zoro # G503789041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53-01 MDBR
Zoro #
G503789041
UPC #
99994487911
Country of Origin
China
Description
Keep your pets clean and warm when they are outside, or let set your dog apart from the others with their own style with this Plain Dog Hoodie by Mirage.
Stand out among all the other dogs The Plain Dog Hoodie in Brown is a comfy design for a perfect look -round. Plus, the bold look makes quite a fashion statement Great for personalizing or screen printing on your own. Made of 65% Cotton 35% Polyester. Classic and simple style for your dog
Features- Plain Dog Hoodie
- Solid color.
- Machine washable.
- Goes great over shirts
- Made in the USA
- 65% cotton 35% polyester.
- Color: Brown
- Size: Medium
- Back Length: 12"
- Chest: 17"
- Neck: 11"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.