This item is Discontinued.

Mirage Pet Mirage Pet 63-01 BK 18 in. Plain Velvet Christmas Stocking for Dog; Black 63-01 BK

Mirage Pet 63-01 BK 18 in. Plain Velvet Christmas Stocking for Dog; Black (Discontinued)

  • Mfr # 63-01 BK
  • Zoro # G603719306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-01 BK
Zoro #
G603719306
UPC #
99994480059
Country of Origin
China

Description

We are a small, family-owned american workshop/factory that produces nearly 100,000 original products - fun pet apparel, strong dog and cat collars, cute pet toys, and more for everyone's favorite family members.

Features
  • Plush and elegant, these American made christmas stockings are 18" long
  • Made from durable velvet material, they are sure to last for years
Specifications
  • Color: Black
  • Material: Velvet
  • Size: 18"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.