This item is Discontinued.

Mirage Pet Products Mirage Pet Products54-89 XSBK Boo Rhinestone Hoodies; Black - Extra Small 54-89 XSBK

This item is Discontinued.

Mirage Pet Products

Mirage Pet Products54-89 XSBK Boo Rhinestone Hoodies; Black - Extra Small (Discontinued)

Mfr # 54-89 XSBK
Zoro # G203776044
UPC # 99994479121
Country of Origin China
Category Pet Clothes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54-89 XSBK
Zoro #
G203776044
UPC #
99994479121
Country of Origin
China

Description

Mirage pet products is unique in offering a versatile range of products for your pet animals. The product line comprises of Dog Collars, Dog Leash, Dog treat and Clothing. Different patterns and attractive colors made us stand apart. Our skilled craftsman uses top notch raw materials to increase strength and durability of the goods. Mirage makes your pet more comfortable.

A poly/cotton sleeved hoodie for cold weather days, double stitched in all the right places for comfort and durability!

Features
  • Designed for ultimate comfort
  • Made to slip over the dog's head
  • 50/50 poly cotton blend, machine wash inside out
Specifications
  • Material: Poly/Cotton
  • Imprint: Boo Rhinestone
  • Color: Black
  • Size: Extra Small (8)
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.