Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conference Table, Steel Frame, Black

  • Mfr # MR42RSDD

  • Zoro # G014868037


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Fiberboard
Tabletop Color
Sand Dune
Frame Color
Black
Frame Material
Steel
Frame Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR42RSDD
Zoro #
G014868037
UPC #
0198860785417
Country of Origin
China

Dimensions

Overall Height
29 1/2 in
Overall Diameter
42 in
Edge Thickness
1 5/8 in
Tabletop Thickness
1 5/8 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
Sand Dune
Frame Color
Black
Frame Material
Steel
Frame Finish
Powder Coated
Edge Color
Black
Ganging System
Separate Metal Base and Top to the Structure
Edge Material
Steel
Tabletop Shape
Circle
Product Type
Conference Table
Tabletop Finish
Powder Coated
Assembly
Unassembled
Support Style
Traditional Leg
Maximum Number of Seats
5
Number of Supports
4
Bench Color
Sand Dune

Description

Conference Table, Bench Color Sand Dune, Edge Color Black, Edge Material Steel, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 5, Number of Supports 4, Overall Diameter 42 in, Overall Height 29 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color Sand Dune, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.