Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conference Table, Steel Frame, Black

  • Mfr # MRCS8STO

  • Zoro # G714868023


product price: $1,241.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tabletop Material
Fiberboard
Tabletop Color
Southern Tobacco
Frame Color
Black
Frame Material
Steel
Edge Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCS8STO
Zoro #
G714868023
UPC #
0198860784144
Country of Origin
China

Dimensions

Edge Thickness
1 5/8 in
Tabletop Thickness
1 5/8 in
Overall Width
96 in
Overall Length
47 1/4 in
Overall Height
29 1/2 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
Southern Tobacco
Frame Color
Black
Frame Material
Steel
Edge Material
Steel
Tabletop Shape
Rectangle
Tabletop Finish
Powder Coated
Assembly
Unassembled
Frame Finish
Powder Coated
Edge Color
Black
Product Type
Conference Table
Ganging System
Features a Contemporary Design with Finishes and Accents that Provide a Residential Look
Bench Color
Southern Tobacco
Support Style
Traditional Leg
Number of Supports
4
Maximum Number of Seats
8

Description

Conference Table, Bench Color Southern Tobacco, Edge Color Black, Edge Material Steel, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 8, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 47 1/4 in, Overall Width 96 in, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color Southern Tobacco, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.