Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conference Table, Steel Frame, Silver

  • Mfr # MR42RSGY

  • Zoro # G514867936


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Fiberboard
Tabletop Color
Stone Gray
Frame Color
Silver
Frame Material
Steel
Ganging System
Separate Metal Base and Top to the Structure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR42RSGY
Zoro #
G514867936
UPC #
0198860785424
Country of Origin
China

Dimensions

Overall Diameter
42 in
Overall Height
29 1/2 in
Edge Thickness
1 5/8 in
Tabletop Thickness
1 5/8 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
Stone Gray
Frame Color
Silver
Frame Material
Steel
Ganging System
Separate Metal Base and Top to the Structure
Tabletop Shape
Circle
Product Type
Conference Table
Assembly
Unassembled
Edge Material
Steel
Frame Finish
Powder Coated
Edge Color
Silver
Tabletop Finish
Powder Coated
Support Style
Traditional Leg
Maximum Number of Seats
5
Number of Supports
4
Bench Color
Stone Gray

Description

Conference Table, Bench Color Stone Gray, Edge Color Silver, Edge Material Steel, Frame Color Silver, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 5, Number of Supports 4, Overall Diameter 42 in, Overall Height 29 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color Stone Gray, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.