Zoro Homepage

Conference Table, Steel Frame, Silver

  • Mfr # MR42RWAH

  • Zoro # G314867983


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Edge Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR42RWAH
Zoro #
G314867983
UPC #
0198860785448
Country of Origin
China

Dimensions

Overall Diameter
42 in
Edge Thickness
1 5/8 in
Tabletop Thickness
1 5/8 in
Overall Height
29 1/2 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Edge Material
Steel
Tabletop Finish
Powder Coated
Frame Finish
Powder Coated
Edge Color
Silver
Ganging System
Separate Metal Base and Top to the Structure
Product Type
Conference Table
Tabletop Shape
Circle
Assembly
Unassembled
Support Style
Traditional Leg
Maximum Number of Seats
5
Number of Supports
4
Bench Color
White Ash

Description

Conference Table, Bench Color White Ash, Edge Color Silver, Edge Material Steel, Frame Color Silver, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 5, Number of Supports 4, Overall Diameter 42 in, Overall Height 29 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color White Ash, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.