Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conference Table, Steel Frame, Silver

  • Mfr # MRCH8WAH

  • Zoro # G814867971


product price: $1,498.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Tabletop Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCH8WAH
Zoro #
G814867971
UPC #
0198860783864
Country of Origin
China

Dimensions

Tabletop Thickness
1 5/8 in
Overall Height
42 in
Edge Thickness
1 5/8 in
Overall Length
47 1/4 in
Overall Width
96 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Tabletop Shape
Rectangle
Product Type
Conference Table
Ganging System
Conference Tables Showcase a Two-Tier Design
Edge Material
Steel
Frame Finish
Powder Coated
Assembly
Unassembled
Edge Color
Silver
Tabletop Finish
Powder Coated
Maximum Number of Seats
8
Support Style
Traditional Leg
Bench Color
White Ash
Number of Supports
4

Description

Conference Table, Bench Color White Ash, Edge Color Silver, Edge Material Steel, Frame Color Silver, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 8, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 42 in, Overall Length 47 1/4 in, Overall Width 96 in, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color White Ash, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Rectangle, Tabletop Thickness 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.