Zoro Homepage

Conference Table, Steel Frame, Silver

  • Mfr # MRCS8WAH

  • Zoro # G914868038


product price: $1,199.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Overall Length
47 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRCS8WAH
Zoro #
G914868038
UPC #
0198860784151
Country of Origin
China

Dimensions

Overall Length
47 1/4 in
Edge Thickness
1 5/8 in
Overall Width
96 in
Overall Height
29 1/2 in
Tabletop Thickness
1 5/8 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Edge Material
Steel
Edge Color
Silver
Product Type
Conference Table
Tabletop Shape
Rectangle
Tabletop Finish
Powder Coated
Ganging System
Features a Contemporary Design with Finishes and Accents that Provide a Residential Look
Frame Finish
Powder Coated
Assembly
Unassembled
Number of Supports
4
Bench Color
White Ash
Support Style
Traditional Leg
Maximum Number of Seats
8

Description

Conference Table, Bench Color White Ash, Edge Color Silver, Edge Material Steel, Frame Color Silver, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 8, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 47 1/4 in, Overall Width 96 in, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color White Ash, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.