Zoro Homepage

Conference Table, Steel Frame, Silver

  • Mfr # MRH12WAH

  • Zoro # G914867970


product price: $2,640.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Tabletop Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRH12WAH
Zoro #
G914867970
UPC #
0198860788715
Country of Origin
China

Dimensions

Tabletop Thickness
1 5/8 in
Overall Height
42 in
Overall Length
47 1/4 in
Overall Width
144 in
Edge Thickness
1 5/8 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
White Ash
Frame Color
Silver
Frame Material
Steel
Tabletop Finish
Powder Coated
Tabletop Shape
Rectangle
Edge Material
Steel
Frame Finish
Powder Coated
Product Type
Conference Table
Ganging System
Conference Tables Showcase a Two-Tier Design
Assembly
Unassembled
Edge Color
Silver
Bench Color
White Ash
Number of Supports
6
Maximum Number of Seats
12
Support Style
Traditional Leg

Description

Conference Table, Bench Color White Ash, Edge Color Silver, Edge Material Steel, Frame Color Silver, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 12, Number of Supports 6, Overall Diameter Not Applicable, Overall Height 42 in, Overall Length 47 1/4 in, Overall Width 144 in, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color White Ash, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.