Zoro Homepage

Conference Table, Steel Frame, Silver

  • Mfr # MRH16SGY

  • Zoro # G014867979


product price: $3,359.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Tabletop Material
Fiberboard
Tabletop Color
Stone Gray
Frame Color
Silver
Frame Material
Steel
Edge Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRH16SGY
Zoro #
G014867979
UPC #
0198860788784
Country of Origin
China

Dimensions

Edge Thickness
1 5/8 in
Overall Length
47 1/4 in
Overall Width
192 in
Overall Height
42 in
Tabletop Thickness
1 5/8 in

Details

Item
Conference Table
Tabletop Material
Fiberboard
Tabletop Color
Stone Gray
Frame Color
Silver
Frame Material
Steel
Tabletop Shape
Rectangle
Ganging System
Conference Tables Showcase a Two-Tier Design
Edge Color
Silver
Assembly
Unassembled
Product Type
Conference Table
Tabletop Finish
Powder Coated
Edge Material
Steel
Frame Finish
Powder Coated
Bench Color
Stone Gray
Number of Supports
6
Support Style
Traditional Leg
Maximum Number of Seats
16

Description

Conference Table, Bench Color Stone Gray, Edge Color Silver, Edge Material Steel, Frame Color Silver, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 16, Number of Supports 6, Overall Diameter Not Applicable, Overall Height 42 in, Overall Length 47 1/4 in, Overall Width 192 in, Standards Not Applicable, Support Style Traditional Leg, Tabletop Color Stone Gray, Tabletop Finish Powder Coated, Tabletop Material Fiberboard, Tabletop Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.