Credenza, 20 in D X 29 1/2 in H, 72 in W X

  • Mfr # MRCBF7220SGY

  • Zoro # G214867878


product price: $1,158.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
20 in
Overall Height
29 1/2 in
Number of Drawers
5
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRCBF7220SGY
Zoro #
G214867878
UPC #
0198860787329
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
20 in
Overall Height
29 1/2 in

Details

Item
Credenza
Number of Drawers
5
Number of Shelves
0
Frame Color
Silver
Pedestal Location
Left Main, Right Main
Frame Material
Steel
Number of Pedestals
2
Product Type
Credenza Shell
Desktop Material
Fiber Board
Includes Client Surface
Yes
Desktop Color
Stone Gray
Includes Keyboard Tray
No
Includes Modesty Panel
Yes
Number of Casters/Glides
4
Number of Cable Holes
0

Description

Credenza, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Stone Gray, Desktop Material Fiber Board, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 20 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Left Main, Right Main

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.