Office Desk, 24 1/8 in D X 30 in H, 62 1/4 in W X

  • Mfr # 5513SDD

  • Zoro # G714867934


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Overall Width
62 1/4 in
Overall Depth
24 1/8 in
Overall Height
30 in
Number of Drawers
2
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5513SDD
Zoro #
G714867934
UPC #
0073555551327
Country of Origin
China

Dimensions

Overall Width
62 1/4 in
Overall Depth
24 1/8 in
Overall Height
30 in
Box Drawer Width
8 1/4 in
Desktop Thickness
1 in
Box Drawer Height
9 in
Box Drawer Depth
15 in
File Drawer Depth
15 in
File Drawer Width
8 1/4 in
File Drawer Height
2 5/8 in

Details

Item
Office Desk
Number of Drawers
2
Number of Shelves
0
Pedestal Location
Configurable
Number of Pedestals
1
Support Style
Legs
Frame Color
Black
Includes Modesty Panel
Yes
Frame Material
Steel
Assembly
Unassembled
Desktop Material
Fiber Board
Product Type
Rectangular Office Desk
Number of Cable Holes
0
Desktop Color
Sand Dune
Number of Casters/Glides
0
Includes Client Surface
Yes
Includes Keyboard Tray
No

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sand Dune, Desktop Material Fiber Board, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Width 62 1/4 in, Pedestal Location Configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.