Office Desk, 24 1/8 in D X 30 in H, 62 1/4 in W X

  • Mfr # 5513WAH

  • Zoro # G714867958


product price:  $516.99
/ea
Free Shipping & Returns

Key Features

Overall Width
62 1/4 in
Overall Depth
24 1/8 in
Overall Height
30 in
Number of Drawers
2
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5513WAH
Zoro #
G714867958
UPC #
0073555551310
Country of Origin
China

Dimensions

Overall Width
62 1/4 in
Overall Depth
24 1/8 in
Overall Height
30 in
File Drawer Height
2 5/8 in
File Drawer Width
8 1/4 in
Box Drawer Depth
15 in
Desktop Thickness
1 in
Box Drawer Height
9 in
File Drawer Depth
15 in
Box Drawer Width
8 1/4 in

Details

Item
Office Desk
Number of Drawers
2
Number of Shelves
0
Number of Pedestals
1
Support Style
Legs
Pedestal Location
Configurable
Frame Material
Steel
Desktop Material
Fiber Board
Includes Modesty Panel
Yes
Assembly
Unassembled
Frame Color
Silver
Includes Keyboard Tray
No
Number of Cable Holes
0
Includes Client Surface
Yes
Product Type
Rectangular Office Desk
Number of Casters/Glides
0
Desktop Color
White Ash

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color White Ash, Desktop Material Fiber Board, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Width 62 1/4 in, Pedestal Location Configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.