Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Desk, 36 in D X 29 1/2 in H, 72 in W X

  • Mfr # MRDBF7236SDD

  • Zoro # G014867849


product price: $1,665.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in
Number of Drawers
5
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDBF7236SDD
Zoro #
G014867849
UPC #
0198860786834
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Number of Drawers
5
Number of Shelves
0
Pedestal Location
Left Main, Right Main
Number of Pedestals
2
Frame Material
Steel
Frame Color
Sand Dune
Desktop Material
Fiber Board
Desktop Color
Sand Dune
Includes Client Surface
Yes
Number of Casters/Glides
4
Product Type
Rectangular Office Desk
Includes Modesty Panel
Yes
Number of Cable Holes
0
Includes Keyboard Tray
No

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sand Dune, Desktop Material Fiber Board, Frame Color Sand Dune, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Left Main, Right Main

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.