Office Desk, 36 in D X 29 1/2 in H, 72 in W X

  • Mfr # MRDBF7236SGY

  • Zoro # G614867874


product price: $1,714.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in
Number of Drawers
5
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDBF7236SGY
Zoro #
G614867874
UPC #
0198860786841
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Number of Drawers
5
Number of Shelves
0
Frame Color
Silver
Number of Pedestals
2
Pedestal Location
Left Main, Right Main
Frame Material
Steel
Includes Modesty Panel
Yes
Product Type
Rectangular Office Desk
Desktop Color
Stone Gray
Number of Casters/Glides
4
Desktop Material
Fiber Board
Includes Keyboard Tray
No
Includes Client Surface
Yes
Number of Cable Holes
0

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Stone Gray, Desktop Material Fiber Board, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Left Main, Right Main

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.