Office Desk, 36 in D X 29 1/2 in H, 72 in W X

  • Mfr # MRDBF7236STO

  • Zoro # G114867909


product price: $1,477.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in
Number of Drawers
5
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDBF7236STO
Zoro #
G114867909
UPC #
0198860786827
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Number of Drawers
5
Number of Shelves
0
Number of Pedestals
2
Frame Material
Steel
Frame Color
Black
Pedestal Location
Left Main, Right Main
Includes Keyboard Tray
No
Desktop Material
Fiber Board
Includes Modesty Panel
Yes
Includes Client Surface
Yes
Number of Casters/Glides
4
Desktop Color
Southern Tobacco
Product Type
Rectangular Office Desk
Number of Cable Holes
0

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Southern Tobacco, Desktop Material Fiber Board, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Left Main, Right Main

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.