Storage Cabinet, 20 in D X 29 1/2 in H, 36 in W X

  • Mfr # MRSCT36WAH

  • Zoro # G314867877


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
20 in
Overall Height
29 1/2 in
Frame Color
Silver
Adjustable Shelves
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSCT36WAH
Zoro #
G314867877
UPC #
0198860788418
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
20 in
Overall Height
29 1/2 in

Details

Item
Storage Cabinet
Frame Color
Silver
Adjustable Shelves
No
Desktop Material
Fiberboard
Frame Material
Steel
Assembly
Unassembled
Support Style
Legs

Description

Storage Cabinet, Desktop Material Fiberboard, Frame Color Silver, Frame Material Steel, Overall Depth 20 in, Overall Height 29 1/2 in, Overall Width 36 in, Adjustable Shelves No, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.