Storage Cabinet, 20 in D X 29 1/2 in H, 72 in W X

  • Mfr # MRLWCWDSTO

  • Zoro # G814867926


product price:  $1,111.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
20 in
Overall Height
29 1/2 in
Number of Shelves
2
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRLWCWDSTO
Zoro #
G814867926
UPC #
0198860788302
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
20 in
Overall Height
29 1/2 in
Desktop Thickness
1 5/8 in

Details

Item
Storage Cabinet
Number of Shelves
2
Assembly
Unassembled
Desktop Material
Fiberboard
Support Style
Legs
Frame Color
Black
Adjustable Shelves
No
Frame Material
Steel

Description

Storage Cabinet, Desktop Material Fiberboard, Frame Color Black, Frame Material Steel, Number of Shelves 2, Overall Depth 20 in, Overall Height 29 1/2 in, Overall Width 72 in, Adjustable Shelves No, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.