Zoro Homepage

Caution Radioactive Materials Sign, 10x7

  • Mfr # 140033

  • Zoro # G104985712


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140033
Zoro #
G104985712
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Radiation & Laser Sign

Description

These signs are constructed of heavy-duty polyethylene with convenient holes for indoor or outdoor mounting.
Shipping Weight: 1 lbs
Shipping Dimensions: 7.00 x 10.00 x 0.13
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.