Zoro Homepage

5in pros Pneumatic Finishing Sander

  • Mfr # MRP-550NV

  • Zoro # G816504065


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Throttle
Lever
Wheel Dia.
5 in
Includes
5" PSA Disc Pad
Application
Sanding
Max. Air Pressure
90 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRP-550NV
Zoro #
G816504065
UPC #
842028107985
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
5 in

Details

Throttle
Lever
Includes
5" PSA Disc Pad
Application
Sanding
Max. Air Pressure
90 PSI
Vibration Level
2.4 m/s²
Noise Level
74.0 dB

Description

The Mirka PROS 550NV Non-Vacuum Pneumatic Random Orbital Sander was developed in-house by Mirkas industry-leading design team. Clever features and attention to detail make it an efficient and effective sanding tool that perfectly suits professional operators. Mirka PROS 550NV has a 5 mm orbit and is especially designed for maximum dust extraction even at low suction power, due to a wider, more efficient dust suction outlet in the machine housing.


  • Constructed of precision molded composite parts for strength and durability
  • Features moisture-resistant composite rotors
  • Features premium counterweight bearings for long life
  • Offers true 12,000 RPM performance.
  • 5MM (3/16" random orbit)
  • Non vacuum
  • 74.0dB
  • Backed by the industry's best 2+1 year Mirka Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.