Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Pneumatic Finishing Sander

  • Mfr # MR-6

  • Zoro # G716504066


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Sanding
Wheel Dia.
6 in
Includes
6" PSA Disc Pad
Throttle
Lever
Max. Air Pressure
90 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-6
Zoro #
G716504066
UPC #
842028018212
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
6 in

Details

Application
Sanding
Includes
6" PSA Disc Pad
Throttle
Lever
Max. Air Pressure
90 PSI
Features
MR-Series can be converted to vacuum operation with the addition of an external or self-generating vacuum adapter
Noise Level
79.0 dB
Vibration Level
2.6 m/s²

Description

This 6in finishing sander with 5mm orbit is constructed of precision molded composites for strength and durability, while reducing operator fatigue. This construction also reduces sound for increased comfort. True 12,000 rpm performance for maximum productivity.


  • Constructed of precision molded composite parts for strength and durability
  • Features moisture-resistant composite rotors
  • Features premium counterweight bearings for long life
  • Offers true 12,000 RPM performance.
  • 5MM (3/16" random orbit)
  • Non vacuum
  • 79.0dB
  • Backed by the industry's best 2+1 year Mirka Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.