This item is Discontinued.

Mirka Abrasives 23352036RP 23 Series Semi-Open Coated Heavy Duty Sanding Disc, 8", P36 Grit, Aluminum Oxide-5 pieces 23-352-036RP

This item is Discontinued.

Mirka Abrasives

23352036RP 23 Series Semi-Open Coated Heavy Duty Sanding Disc, 8", P36 Grit, Aluminum Oxide-5 pieces (Discontinued)

Mfr # 23-352-036RP
Zoro # G522769239
Country of Origin Finland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23-352-036RP
Zoro #
G522769239
UPC #
-
Country of Origin
Finland

Description

This durable sanding material is well suited for high speed sanding in a multitude of applications. Gold features semi-open and special stearate coatings designed to prevent clogging and pill forming which helps achieve an optimal sanding result. Available in discs, rolls, and strips. Aluminum Oxide grain. Semi-open coat. Gold color. Available in PSA, Grip, and plain. Available in both solid or multi-hole for use with a vacuum for dust-free sanding. Durable and well suited for high speed sanding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.