
Abralon 8A2411000 8A Series Grip-On Sanding Disc, 6 in, 1000 Grit, Silicon Carbide-20 pieces
Mfr # 8A-241-1000
Zoro # G922768788
product price:Â $147.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8A-241-1000
Zoro #
G922768788
UPC #
-
Country of Origin
Finland
Description
6 inAbralon is a unique, multifunctional sanding material developed for tackling both smooth and profiled surfaces. Its patented, flexible construction allows it to create a smooth sanding pattern on angled surfaces and edges while minimising the risk of pressure marks. The flexible weave also allows water and air to pass freely, making it suitable for both dry and wet sanding, by machine or by hand. Available in 3 in, 6 in and 12 in discs. Silicon Carbide grain. Gray color. Backing: Knitted fabric on foam. Available in hook & loop. Combines benefits of abrasive cloth and non-woven products. Stearate to prevent loading. Constructed with a fabric face
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.