This item is Discontinued.

Mirka Abrasives Abralon 8A2414000RP 8A Series Grip-On Sanding Disc, 6 in, 4000 Grit, Silicon Carbide-2 pieces 8A-241-4000RP

Abralon 8A2414000RP 8A Series Grip-On Sanding Disc, 6 in, 4000 Grit, Silicon Carbide-2 pieces (Discontinued)

  • Mfr # 8A-241-4000RP
  • Zoro # G522768850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8A-241-4000RP
Zoro #
G522768850
UPC #
-
Country of Origin
Finland

Description

6 inAbralon is a unique, multifunctional sanding material developed for tackling both smooth and profiled surfaces. Its patented, flexible construction allows it to create a smooth sanding pattern on angled surfaces and edges while minimising the risk of pressure marks. The flexible weave also allows water and air to pass freely, making it suitable for both dry and wet sanding, by machine or by hand. Available in 3 in, 6 in and 12 in discs. Silicon Carbide grain. Gray color. Backing: Knitted fabric on foam. Available in hook & loop. Combines benefits of abrasive cloth and non-woven products. Stearate to prevent loading. Constructed with a fabric face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.