This item is Discontinued.

Mirka Abrasives Mirlon 18-111-447RP 18 Series Non-Woven Scuff Pad, 6 in W x 9 in L, 360 Grit-2 pieces 18-111-447RP

This item is Discontinued.

Mirka Abrasives

Mirlon 18-111-447RP 18 Series Non-Woven Scuff Pad, 6 in W x 9 in L, 360 Grit-2 pieces (Discontinued)

Mfr # 18-111-447RP
Zoro # G922769563
Country of Origin Finland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18-111-447RP
Zoro #
G922769563
UPC #
-
Country of Origin
Finland

Description

Mirlon is a flexible, three-dimensional fibre sanding material thats easy to use on profiled surfaces and produces an excellent finish. Its ideal for matting of surfaces and creates an excellent base for the next lacquer layer. Available as: sheets, discs, rolls. Aluminum Oxide grain for VF, Silicon Carbide grain for UF. Color: Maroon (VF) and Gray (UF). Three dimensional coating for uniform scratch pattern. Backing is non-woven. Flexible for use on profiled surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.