Zoro Homepage

AE24105080 Autonet Grip Disc 80G 6 in.

  • Mfr # MRK-AE24105080

  • Zoro # G716326040


product price: $69.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRK-AE24105080
Zoro #
G716326040
UPC #
-
Country of Origin
China

Description

Features Autonet is specially developed to satisfy the unique demands of the automotive refinishing indsutry. The patented construction consists of a dense network of polyamide fabric threads onto which the abrasive grit is bonded. This new-age surface finishing solution offers speed, excellent efficiency and an amazing dust extraction ability. The jobs get done quicker and with a better surface quality. Autonet Grip Disc, 80G, 6 in. Excellent initial aggressivity. Reduces edge wear in finer grits. Eliminates clogging and pilling. Long life-span. Phenomenal dust extraction across the entire abrasive surface. Virtually dust-free sanding. Cleaner and healthier working environment. A versatile range to suite any application. Item Weight: 0.85 lbs. Case Quantity - 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.