This item is Discontinued.

Mirka Coarse Cut, Grip Disc, 3", P80, PK50, 3" Dia, No Hole, Aluminum Oxide, P80 Grit, Semi Open Coat Type 40-608-080

Coarse Cut, Grip Disc, 3", P80, PK50, 3" Dia, No Hole, Aluminum Oxide, P80 Grit, Semi Open Coat Type (Discontinued)

  • Mfr # 40-608-080
  • Zoro # G1690689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-608-080
Zoro #
G1690689
UPC #
842028010841
Country of Origin
Finland

Dimensions

Disc Diameter
3"

Details

Vacuum Hole Design
No Hole
Grade
Coarse; Special Reinforced F-Weight Paper
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Semi Open Coat
Item
Coarse Cut,Grip Disc,3",P80,PK50
Series
Coarse Cut

Description

Coarse Cut,Grip Disc,3 In.,P80,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.